Zoro Homepage

Three-Phase General Purpose Motor, 10 HP, 213TC Frame, 208-230/460V AC Voltage

  • Mfr # CEM3312T

  • Zoro # G8255204


product price: $2,095.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
10
Nameplate RPM
3475 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
24.0/12.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM3312T
Zoro #
G8255204
UPC #
781568603604
Country of Origin
United States

Dimensions

Length Less Shaft
13 15/16 in
Overall Length
17 1/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/16 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
10
Nameplate RPM
3475 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
24.0/12.0 A
Frame
213TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA, CSA EEV, UR
CC Number
CC010A
Footnotes
1
Inverter Rated
No
Includes
Conduit Box
Motor Thermal Protection
None
Capacitor Required
No
Duty Cycle
Continuous
Usable @ 208V
Yes
NEMA Design
B
Weight
121 lb
Usable @ 200V
No

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 10 HP, Nameplate RPM 3475 rpm, Frame 213TC, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 24.0/12.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 3001-3600, CSA, CSA EEV, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.