Three-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM

  • Mfr # CEM3313T

  • Zoro # G7803372


product price:  $2,319.55
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

HP
10
Nameplate RPM
1,770
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
25/12.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEM3313T
Zoro #
G7803372
UPC #
781568541173
Country of Origin
United States

Dimensions

Length Less Shaft
15 1/16 in
Overall Length
18 3/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/16 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
10
Nameplate RPM
1,770
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
25/12.5 A
Frame
215TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA, CSA EEV, UR
CC Number
CC010A
Motor Thermal Protection
None
Footnotes
1, 30
Inverter Rated
No
Includes
Conduit Box
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
133 lb
Usable @ 208V
Yes
Usable @ 200V
No
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 10 HP, Nameplate RPM 1,770, Frame 215TC, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 25/12.5 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 1701-1800, CSA, CSA EEV, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.