Three-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1755 rpm Nameplate RPM
Mfr # CEM3558T
Zoro # G8448352
product price:Â $970.99
/ea
Free Shipping & Returns
Key Features
HP
2
Nameplate RPM
1755 rpm
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
5.8/2.9 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CEM3558T
Zoro #
G8448352
UPC #
781568541999
Country of Origin
United States
Dimensions
Length Less Shaft
12 1/16 in
Overall Length
14 3/16 in
Shaft Dia.
7/8 in
Shaft Length
2 3/16 in
Manufacturers Warranty Length
3 yr
Description
General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1755 rpm, Frame 145TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 5.8/2.9 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800, CSA, CSA EEV, UR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.