Three-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1750 rpm Nameplate RPM

  • Mfr # EM3218TA

  • Zoro # G8270665


product price:  $1,402.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1750 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
13.2/6.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM3218TA
Zoro #
G8270665
UPC #
781568604359
Country of Origin
United States

Dimensions

Length Less Shaft
13 3/4 in
Overall Length
16 1/2 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
5
Nameplate RPM
1750 rpm
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
13.2/6.6 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA, CSA EEV, UR
CC Number
CC010A
Motor Thermal Protection
Auto
Inverter Rated
Yes
Includes
Conduit Box
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 208V
Yes
Weight
81 lb
Duty Cycle
Continuous
Usable @ 200V
No

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 5 HP, Nameplate RPM 1750 rpm, Frame 184T, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 13.2/6.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1701-1800, CSA, CSA EEV, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.