Zoro Homepage

Three-Phase General Purpose Motor, 7 1/2 HP, 184TC Frame, 208-230/460V AC Voltage

  • Mfr # CEM3616T

  • Zoro # G8303443


product price: $1,817.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
3,450
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
16.8/8.4 A
Frame
184TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM3616T
Zoro #
G8303443
UPC #
781568540985
Country of Origin
United States

Dimensions

Length Less Shaft
15 7/16 in
Overall Length
18 1/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 11/16 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
7 1/2
Nameplate RPM
3,450
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
16.8/8.4 A
Frame
184TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Stainless Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA, CSA EEV, UR
CC Number
CC010A
Motor Thermal Protection
None
Includes
Conduit Box
Inverter Rated
Yes
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
101 lb
NEMA Design
A
Usable @ 208V
Yes
Usable @ 200V
No
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 3,450, Frame 184TC, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 16.8/8.4 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Stainless Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.