Zoro Homepage

Three-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage

  • Mfr # CEM3769T

  • Zoro # G9823335


product price: $2,247.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

HP
7 1/2
Nameplate RPM
3510 rpm
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
18.0/9.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM3769T
Zoro #
G9823335
UPC #
781568134344
Country of Origin
United States

Dimensions

Length Less Shaft
16 1/16 in
Overall Length
19 3/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/16 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
7 1/2
Nameplate RPM
3510 rpm
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
18.0/9.0 A
Frame
213TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA, CSA EEV, UR
CC Number
CC010A
Includes
Conduit Box
Footnotes
1,30
Inverter Rated
Yes
Motor Thermal Protection
None
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
A
Weight
180 lb
Usable @ 208V
Yes
Usable @ 200V
No
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 3510 rpm, Frame 213TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 18.0/9.0 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 3001-3600, CSA, CSA EEV, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.