Three-Phase Washdown Motor, 1/2 hp HP, 56C Frame, 230/460V AC Voltage, 1,770 RPM Nameplate RPM

  • Mfr # VSSWDM3538
  • Zoro # G8052716
product price: 
$
1,707.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Nameplate RPM
1,770 RPM
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
0.90 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VSSWDM3538
Zoro #
G8052716
UPC #
781568555552
Country of Origin
United States

Dimensions

Length Less Shaft
9 3/16 in
Overall Length
11 1/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Dia.
6.6 in
Bolt Circle Dia.
5 7/8 in
Wire Rope Length
11 1/16 in
Length
11 1/16 in

Details

Item
Washdown Motor
HP
1/2 hp
Nameplate RPM
1,770 RPM
Voltage
230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
0.90 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Washdown
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Stainless Steel
Motor Mounting Position
Vertical
Motor Shaft Design
Standard
Nominal Efficiency
78.2 %
Standards
CSA, UR
Motor Sub Application
Heavy Duty
Motor Thermal Protection
None
Shaft Material
Stainless Steel
NEMA Design
B
Finish
Unfinished
Inverter Rated
Not Inverter Rated
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 0.90 A, 56C Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Motor Mounting Position Vertical

Ratings & reviews