
Baldwin Reserve PVRUSRAR492 Privacy Rust
Mfr # PV.RUS.RAR.492
Zoro # G2246971
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV.RUS.RAR.492
Zoro #
G2246971
UPC #
884011558190
Country of Origin
China
Dimensions
Length
10.6
Width
5.5
Height
3.2
Details
Item
Baldwin Reserve,PVRUSRAR492 Privacy Rust
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Material
Brass
Color
White Bronze
Weight
4.4
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,PVRUSRAR492 Privacy Rust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.