Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corridor Office Handlesets Oil Rubbed Bronze

  • Mfr # 6060.102.RLS

  • Zoro # G1350725


product price: $430.40
/ea
Free Shipping & Returns

Key Features

Lockset Function
Corridor / Office
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6060.102.RLS
Zoro #
G1350725
UPC #
-
Country of Origin
China

Dimensions

Height
1.8
Width
4.6
Length
9.2

Details

Item
Corridor Office Handlesets Oil Rubbed Br
Lockset Function
Corridor / Office
Location Type
Interior
Finish
Oil Rubbed Bronze
Series
Estate
Backset
2-3/4" Backset
Lockset Handle Type
Lever
Style
Right Hand
Function
Corridor / Office
Color
Oil Rubbed Bronze
Material
Brass / Steel

Description

Item Corridor Office Handlesets Oil Rubbed Br

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.