Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Satin Brass with Brown Door Knobs Satin Brass with Brown 5000

  • Mfr # 5000.060.MR

  • Zoro # G1727991


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
2
Length
5.2
Width
2.6
Color
Satin Brass and Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000.060.MR
Zoro #
G1727991
UPC #
00723079274102
Country of Origin
China

Dimensions

Length
5.2
Width
2.6
Height
3.3

Details

Item
Knob Satin Brass with Brown Door Knobs S
Series
Estate
Weight
2
Color
Satin Brass and Brown
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Knob Satin Brass with Brown Door Knobs S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.