Large Santa Monica Bright Chrome Sliding Door Locks Bright Chrome
Mfr # PD005.260.KE
Zoro # G1748179
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Height
0
Length
0
Width
0
Material
Brass
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.260.KE
Zoro #
G1748179
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Large Santa Monica Bright Chrome Sliding
Material
Brass
Color
Bright Chrome
Finish
Bright Chrome
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Product Type
Door
Description
Large Santa Monica Bright Chrome Sliding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.