
Passage Contemporary Crystal Knob with Contemporary Round Rose with 6AL Latch and Dual Strike
Mfr # PSCCYCRR112
Zoro # G115500904
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Venetian Bronze
Length
11.26 in
Material
Crystal and Brass
Width
6 in
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSCCYCRR112
Zoro #
G115500904
UPC #
823079651368
Country of Origin
Mexico
Dimensions
Length
11.26 in
Width
6 in
Height
6 in
Details
Lockset Finish
Venetian Bronze
Material
Crystal and Brass
Color
Venetian Bronze
Series
Reserve
Description
The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.. Passage Contemporary Crystal Knob with Contemporary Round Rose with 6AL Latch and Dual Strike Venetian Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.