Privacy Contemporary Knob and Contemporary Round Rose with 6AL Latch and Dual Strike

  • Mfr # PVCONCRR044

  • Zoro # G815501409


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Series
Reserve
Lockset Finish
Lifetime Satin Brass
Lockset Material
Brass
Length
11.26 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVCONCRR044
Zoro #
G815501409
UPC #
823079611492
Country of Origin
China

Dimensions

Length
11.26 in
Width
6 in
Height
6 in

Details

Series
Reserve
Lockset Finish
Lifetime Satin Brass
Lockset Material
Brass
Color
Lifetime Satin Brass

Description

The Reserve portfolio is for people who want more. Theyre looking for more ways to express themselves with the distinctive look of Baldwin and find value in a company with more years of experience and a bona fide commitment to greater quality. Far beyond just a lock in a box, Reserve opens the door to a customizable world flowing with inspiration. And its all ready to go whenever inspiration strikes because its ready to ship in just 5-7 days. Reserve is the best of both worlds: accessibility and artful appeal. Make a lasting impression with Reserve.. Privacy Contemporary Knob and Contemporary Round Rose with 6AL Latch and Dual Strike Lifetime Satin Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.