Shop BALDWIN
See all product information
Create Account
Reserve 8BR0516010 Single Cylind
- Mfr # 8BR0516010
- Zoro # G2019234
product price:Â
$
5.25
/ea
Sold in multiples of 2 for
$10.50
Key Features
Width
0
Length
0
Color
Satin Black
Height
0
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8BR0516010
- Zoro #
- G2019234
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve 8BR0516010 Single Cylind
- Color
- Satin Black
- Material
- Steel
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Series
- Reserve
Dimensions
- Width
- 0
- Length
- 0
- Height
- 0
Description
Baldwin Reserve 8BR0516010 Single Cylind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.