Reserve DCTSD112X150 Double Cyli
- Mfr # DC.TSD.112X150
- Zoro # G2355024
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Includes
Latch
Finish
Venetian Bronze
Strike Type
Dual
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC.TSD.112X150
- Zoro #
- G2355024
- UPC #
- -
- Country of Origin
- China
- Series
- Reserve
- Item
- Baldwin Reserve DCTSD112X150 Double Cyli
- Includes
- Latch
- Finish
- Venetian Bronze
- Strike Type
- Dual
- Style
- Traditional
- Cylinder
- Double
Description
Baldwin Reserve DCTSD112X150 Double Cyli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.