Shop SURE-LOC HARDWARE
See all product information
Create Account
Arapaho Passage knob, Antique Nickel
- Mfr # AR101 15A
- Zoro # G608412127
product price:Â
$
22.69
/ea
Key Features
For Use With
Residential
Height
2 9/16 in
Material
Brass
Length
2 9/16 in
Color
Antique Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR101 15A
- Zoro #
- G608412127
- UPC #
- -
- Country of Origin
- China
- For Use With
- Residential
- Material
- Brass
- Color
- Antique Nickel
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
Dimensions
- Height
- 2 9/16 in
- Length
- 2 9/16 in
- Width
- 1 5/8 in x 2 5/8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.