Reserve ENELLTSR112 Entry Ellips
- Mfr # EN.ELL.TSR.112
- Zoro # G1900313
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Number of Pins
5 Pin Cylinder
Includes
Latch
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.ELL.TSR.112
- Zoro #
- G1900313
- UPC #
- 884011502735
- Country of Origin
- China
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENELLTSR112 Entry Ellips
- Number of Pins
- 5 Pin Cylinder
- Includes
- Latch
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Finish
- Venetian Bronze
- Strike Type
- Dual Strike
- Series
- Reserve
- Function
- Entry
- Strike
- Dual Strike
- Color
- Venetian Bronze
- Material
- Brass
- Weight
- 3.6
Dimensions
- Height
- 3.8
- Length
- 11.1
- Width
- 6.2
Description
Item Baldwin Reserve ENELLTSR112 Entry Ellips
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.