Reserve ENROUTAR003 Entry Round
- Mfr # EN.ROU.TAR.003
- Zoro # G2361394
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.ROU.TAR.003
- Zoro #
- G2361394
- UPC #
- 884011556639
- Country of Origin
- China
Dimensions
- Height
- 3.7
- Length
- 11.2
- Width
- 5.9
Details
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENROUTAR003 Entry Round
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Finish
- Brass
- Series
- Reserve
- Includes
- Latch
- Number of Pins
- 5 Pin Cylinder
- Strike
- Dual Strike
- Material
- Brass
- Function
- Entry
- Color
- Lifetime Brass
- Weight
- 3.3
Description
Item Baldwin Reserve ENROUTAR003 Entry Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.