Shop BALDWIN
See all product information
Create Account
Reserve ENROUCSR150 Entry Round
- Mfr # EN.ROU.CSR.150
- Zoro # G2094414
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Round Knob
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Number of Pins
5 Pin Cylinder
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.ROU.CSR.150
- Zoro #
- G2094414
- UPC #
- 884011486677
- Country of Origin
- China
Dimensions
- Width
- 5.9
- Height
- 3.6
- Length
- 11.1
Details
- Keyway Type
- C Keyway
- Style
- Round Knob
- Item
- Baldwin Reserve ENROUCSR150 Entry Round
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Number of Pins
- 5 Pin Cylinder
- Series
- Reserve
- Includes
- Latch
- Finish
- Satin Nickel
- Strike Type
- Dual Strike
- Material
- Brass
- Color
- Satin Nickel
- Strike
- Dual Strike
- Function
- Entry
- Weight
- 4
Description
Item Baldwin Reserve ENROUCSR150 Entry Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.