Shop BALDWIN
See all product information
Create Account
Reserve ENROUTSR112X260 Entry Ro
- Mfr # EN.ROU.TSR.112X260
- Zoro # G2361665
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EN.ROU.TSR.112X260
- Zoro #
- G2361665
- UPC #
- 884011741400
- Country of Origin
- China
Dimensions
- Width
- 0
- Height
- 0
- Length
- 0
Details
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENROUTSR112X260 Entry Ro
- Strike Type
- Dual Strike
- Number of Pins
- 5 Pin Cylinder
- Includes
- Latch
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Series
- Reserve
- Finish
- Bright Chrome
- Strike
- Dual Strike
- Color
- Venetian Bronze by Bright Chrome
- Function
- Entry
- Material
- Brass
- Weight
- 3.805
Description
Item Baldwin Reserve ENROUTSR112X260 Entry Ro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.