Shop BALDWIN
See all product information
Create Account
Reserve ENTRATAR260 Entry Tradit
- Mfr # EN.TRA.TAR.260
- Zoro # G2362009
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Finish
Bright Chrome
Series
Reserve
Number of Pins
5 Pin Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.TRA.TAR.260
- Zoro #
- G2362009
- UPC #
- 884011556752
- Country of Origin
- China
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENTRATAR260 Entry Tradit
- Finish
- Bright Chrome
- Series
- Reserve
- Number of Pins
- 5 Pin Cylinder
- Includes
- Latch
- Strike Type
- Dual Strike
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Color
- Bright Chrome
- Material
- Brass
- Function
- Entry
- Strike
- Dual Strike
- Weight
- 3.3
Dimensions
- Length
- 11.2
- Height
- 3.7
- Width
- 5.9
Description
Item Baldwin Reserve ENTRATAR260 Entry Tradit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.