Shop BALDWIN
See all product information
Create Account
Reserve ENTRATRR260 Entry Tradit
- Mfr # EN.TRA.TRR.260
- Zoro # G2362103
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C Keyway
Style
Traditional
Series
Reserve
Includes
Latch
Number of Pins
5 Pin Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EN.TRA.TRR.260
- Zoro #
- G2362103
- UPC #
- 884011556769
- Country of Origin
- China
- Keyway Type
- C Keyway
- Style
- Traditional
- Item
- Baldwin Reserve ENTRATRR260 Entry Tradit
- Series
- Reserve
- Includes
- Latch
- Number of Pins
- 5 Pin Cylinder
- Strike Type
- Dual Strike
- Finish
- Bright Chrome
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Material
- Brass
- Function
- Entry
- Color
- Bright Chrome
- Strike
- Dual Strike
- Weight
- 3.85
Description
Item Baldwin Reserve ENTRATRR260 Entry Tradit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.