Shop BALDWIN
See all product information
Create Account
Reserve PSCONCRR190X150 Passage
- Mfr # PSCONCRR190X150
- Zoro # G2244363
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Length
0
Color
Satin Black by Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCONCRR190X150
- Zoro #
- G2244363
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,PSCONCRR190X150 Passage
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Color
- Satin Black by Satin Nickel
- Strike
- Dual Strike
- Material
- Brass
- Function
- Passage
Dimensions
- Length
- 0
- Height
- 0
- Width
- 0
Description
Item Baldwin Reserve,PSCONCRR190X150 Passage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.