Reserve PSCONCSR190X150 Passage
- Mfr # PS.CON.CSR.190X150
- Zoro # G2050299
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Material
Brass
Width
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.CON.CSR.190X150
- Zoro #
- G2050299
- UPC #
- -
- Country of Origin
- China
- Item
- Baldwin Reserve,PSCONCSR190X150 Passage
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Material
- Brass
- Function
- Passage
- Strike
- Dual Strike
- Color
- Satin Black by Satin Nickel
- Weight
- 0
Dimensions
- Width
- 0
- Length
- 0
- Height
- 0
Description
Item Baldwin Reserve,PSCONCSR190X150 Passage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.