Reserve PSCRYTRR112 Passage Crys
- Mfr # PS.CRY.TRR.112
- Zoro # G2244619
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Length
11.2
Width
5.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.CRY.TRR.112
- Zoro #
- G2244619
- UPC #
- 884011834423
- Country of Origin
- China
- Item
- Baldwin Reserve,PSCRYTRR112 Passage Crys
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Strike
- Dual Strike
- Material
- Brass
- Color
- Venetian Bronze
- Function
- Passage
- Weight
- 2.6
Dimensions
- Length
- 11.2
- Width
- 5.8
- Height
- 3.6
Description
Item Baldwin Reserve,PSCRYTRR112 Passage Crys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.