Reserve PSTRATSR112 Passage Trad
- Mfr # PS.TRA.TSR.112
- Zoro # G2245404
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Includes
Latch
Finish
Venetian Bronze
Strike Type
Dual Strike
Series
Reserve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS.TRA.TSR.112
- Zoro #
- G2245404
- UPC #
- 884011486103
- Country of Origin
- China
- Style
- Traditional
- Item
- Baldwin Reserve,PSTRATSR112 Passage Trad
- Includes
- Latch
- Finish
- Venetian Bronze
- Strike Type
- Dual Strike
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Material
- Brass
- Strike
- Dual Strike
- Color
- Venetian Bronze
- Function
- Passage
- Weight
- 3.95
Dimensions
- Length
- 11.2
- Height
- 3.6
- Width
- 5.9
Description
Item Baldwin Reserve,PSTRATSR112 Passage Trad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.