Tulip Passage Knobset, Satin Stainless
- Mfr # TL101 32D
- Zoro # G208412114
product price:Â
$
16.75
/ea
Key Features
For Use With
Residential
Includes
Two Door Knobs; Latch; Strike; Installation Hardware
Material
Brass
Height
2 9/16 in
Color
Satin Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TL101 32D
- Zoro #
- G208412114
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 9/16 in
- Width
- 2 9/16 in
Details
- For Use With
- Residential
- Includes
- Two Door Knobs; Latch; Strike; Installation Hardware
- Material
- Brass
- Color
- Satin Stainless
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.