Reserve PVCONCSR260 Privacy Cont
- Mfr # PV.CON.CSR.260
- Zoro # G2245781
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Dual Strike
Strike
Dual Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV.CON.CSR.260
- Zoro #
- G2245781
- UPC #
- 884011836007
- Country of Origin
- China
Dimensions
- Height
- 3.6
- Length
- 11.2
- Width
- 5.9
Details
- Item
- Baldwin Reserve,PVCONCSR260 Privacy Cont
- Lockset Function
- Privacy
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type
- Dual Strike
- Strike
- Dual Strike
- Weight
- 5
- Function
- Privacy
- Color
- Bright Chrome
- Material
- Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,PVCONCSR260 Privacy Cont
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.