Reserve PVROUTSR260X150 Privacy
- Mfr # PV.ROU.TSR.260X150
- Zoro # G1850385
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Series
Reserve
Lockset Finish
Satin Nickel
Style
Traditional
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV.ROU.TSR.260X150
- Zoro #
- G1850385
- UPC #
- 884011750914
- Country of Origin
- China
Details
- Item
- Baldwin Reserve,PVROUTSR260X150 Privacy
- Lockset Function
- Privacy
- Series
- Reserve
- Lockset Finish
- Satin Nickel
- Style
- Traditional
- Finish
- Satin Nickel
- Strike Type
- Dual Strike
- Includes
- Latch
Description
Item Baldwin Reserve,PVROUTSR260X150 Privacy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.