Shop BALDWIN
See all product information
Create Account
Reserve SCTRD150S Single Cylinde
- Mfr # SC.TRD.150.S
- Zoro # G2291281
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Keyway Type
Kwikset SmartKey
Material
Brass
Finish
Satin Nickel
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.TRD.150.S
- Zoro #
- G2291281
- UPC #
- 884011595607
- Country of Origin
- China
- Series
- Reserve
- Keyway Type
- Kwikset SmartKey
- Item
- Baldwin Reserve,SCTRD150S Single Cylinde
- Material
- Brass
- Finish
- Satin Nickel
- Color
- Satin Nickel
- Weight
- 1.8
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Style
- Traditional
- Function
- Single Cylinder
- Cylinder
- Single
- Strike Type
- Dual Strike
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Number of Pins
- 5 Pin Cylinder
Dimensions
- Width
- 5.2
- Height
- 3.4
- Length
- 5.3
Description
Baldwin Reserve,SCTRD150S Single Cylinde
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.