Shop BALDWIN
See all product information
Create Account
Reserve SCTRD260X003 Single Cyli
- Mfr # SC.TRD.260X003
- Zoro # G2068505
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Strike Type
Dual
Cylinder
Single
Style
Traditional
Includes
Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC.TRD.260X003
- Zoro #
- G2068505
- UPC #
- -
- Country of Origin
- China
- Series
- Reserve
- Item
- Baldwin Reserve,SCTRD260X003 Single Cyli
- Strike Type
- Dual
- Cylinder
- Single
- Style
- Traditional
- Includes
- Latch
- Finish
- Brass
Description
Baldwin Reserve,SCTRD260X003 Single Cyli
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.