Storeroom Handlesets Satin Brass with Brown
Mfr # G6365.060.RLS
Zoro # G1819350
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Closet
Location Type
Commercial
Grade
Commercial
Finish
Satin Brass and Brown
Series
Estate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G6365.060.RLS
Zoro #
G1819350
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Item
Storeroom Handlesets Satin Brass with Br
Lockset Function
Closet
Location Type
Commercial
Grade
Commercial
Finish
Satin Brass and Brown
Series
Estate
Backset
2-1/2" Backset
Strike Type
ASA Strike
Features
Right Hand
Material
Brass
Color
Satin Brass with Brown
Strike
ASA Strike
Function
Storeroom
Description
Item Storeroom Handlesets Satin Brass with Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.