Abena Bohemian Scalloped Light Honey Rattan Dining Table
- Mfr # 258-14188-ZORO
- Zoro # G923546972
product price:Â
$
803.99
/ea
Key Features
Tabletop Material
Natural Rattan(Frame), Plywood(Under the Tabletop)
Assembled/Unassembled
Assembled
For Use With
Dining Room
Width
41.7 in
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14188-ZORO
- Zoro #
- G923546972
- UPC #
- 193271459827
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan(Frame), Plywood(Under the Tabletop)
- Assembled/Unassembled
- Assembled
- For Use With
- Dining Room
- Style
- Bohemian
- Tabletop Color
- Light Honey
Dimensions
- Width
- 41.7 in
- Length
- 41.7 in
- Height
- 30.3 in
Description
An invigorating atmosphere graces every occasion with the lovely Abena dining table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its round tabletop features a scalloped border rich with geometric flair for a beautiful display from every angle. The Abena will arrive fully assembled and is recommended to be used with a fitted glass tabletop for proper maintenance. The open shelf serves as a fantastic display area for decor, making the Abena dining table an outstanding centerpiece. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.