78.7" W X 32.5" L X 55.1" H

  • Mfr # 243-13540-13540-13423-ZORO

  • Zoro # G912302541


product price:  $1,019.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Width
78.7"
Length
32.5"
Height
55.1"
Frame Color
Brown/White
Frame Material
Bench(es): Natural Rattan + Acacia Wood + Fabric + Foam /Table: Rubber Wood + MDF with Veneer (Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
243-13540-13540-13423-ZORO
Zoro #
G912302541
UPC #
193271412402
Country of Origin
Indonesia

Dimensions

Width
78.7"
Length
32.5"
Height
55.1"
Size
3-Piece Set

Details

Frame Color
Brown/White
Frame Material
Bench(es): Natural Rattan + Acacia Wood + Fabric + Foam /Table: Rubber Wood + MDF with Veneer (Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
Two Corner Benches; One Table
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Style
Bohemian
Features
Handwoven Natural Rattan

Description

Treat casual meals and carefree get-togethers to the exotic serenity of the Tabanan dining nook set. Made in Indonesia, this bohemian set includes one wood table and two corner benches comprised of solid acacia wood and natural seagrass. The seats are padded with foam and upholstered in fabric. The Tabanan requires assembly and features a broad, rectangular tabletop to accommodate each member of the table. Effortlessly creating an environment of ease, the Tabanan dining nook set uplifts the mood of any occasion.Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.