Adam Natural Rattan Counter Stool
- Mfr # 265-14385-ZORO
- Zoro # G623547583
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam, Plywood(under the seat)
Style
Bohemian
Height
42.1 in
Color
Light Honey
Size
Counter Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 265-14385-ZORO
- Zoro #
- G623547583
- UPC #
- 193271472819
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam, Plywood(under the seat)
- Style
- Bohemian
- Color
- Light Honey
- Assembly
- Assembled
- For Use With
- Dining Room
Dimensions
- Height
- 42.1 in
- Size
- Counter Height
- Width
- 21.8 in
- Length
- 22 in
Description
Cater to a mood of uninhibited serenity for every meal with the lovely Adam counter stool. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its rounded backrest and seat feature a stunning geometric weave pattern while the openwork frame and lattice detailing enable light to flow freely throughout the area. The Adam will arrive fully assembled and is fitted with a removable seat cushion padded with foam and upholstered in soft fabric. Featuring a swivel seat and integrated footrest for superb comfort, the Adam dining chair brings coastal flair to any occasion. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.