Adede 2-Piece Natural Rattan Dining Nook Bench Set
- Mfr # 261-14186-14187-ZORO
- Zoro # G923546859
product price:Â
$
1,276.99
/ea
Key Features
Tabletop Material
Natural Rattan, Fabric "100% Polyester", Foam
Style
Bohemian
For Use With
Dining Room
Tabletop Color
Light Honey
Width
79.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14186-14187-ZORO
- Zoro #
- G923546859
- UPC #
- 193271459872
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Fabric "100% Polyester", Foam
- Style
- Bohemian
- For Use With
- Dining Room
- Tabletop Color
- Light Honey
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 79.1 in
- Length
- 59.8 in
- Height
- 33 in
Description
Form an ambiance of rustic reprieve for every meal with the lovely Adede dining nook bench set. Made in Indonesia, this bohemian set includes two corner benches handcrafted from sustainably sourced natural rattan. Each piece features a classic silhouette complete with a lattice backrest and sloping armrests for a cozy design rich with exotic appeal. The Adede will arrive fully assembled and features removable seat cushions padded with supportive foam and upholstered in plush fabric. Transforming classic design with the charisma of paradise, the Adede dining nook bench set delivers an unmatched quality of grace. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.