Adeola Natural Rattan Coffee Table
- Mfr # 260-14221-ZORO
- Zoro # G323546558
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan
Length
32.3 in
Style
Bohemian
For Use With
Living Room
Height
19.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14221-ZORO
- Zoro #
- G323546558
- UPC #
- 193271464258
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan
- Style
- Bohemian
- For Use With
- Living Room
- Tabletop Color
- Light Honey
- Assembled/Unassembled
- Assembled
Dimensions
- Length
- 32.3 in
- Height
- 19.7 in
- Width
- 32.3 in
Description
The bold rustic flair of the Adeola coffee table anchors your space in chic style. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its round tabletop is comprised of elegantly curled rattan pole for a remarkable openwork display that highlights the rich texture of the material. The Adeola will arrive fully assembled and utilizes an open, rounded base for excellent stability while maintaining an airy, lightweight display. An easy addition with exquisite charm, the Adeola coffee table enlivens any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.