Shop BALI & PARI
See all product information
Create Account
Parvana Coffee Table with Fluted Pedestal Base
- Mfr # 263-14451-ZORO
- Zoro # G723547346
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Fiber-reinforced Plastic(FRP)
Width
31.5 in
Tabletop Color
White
Length
31.5 in
Height
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14451-ZORO
- Zoro #
- G723547346
- UPC #
- 193271475742
- Country of Origin
- Indonesia
Dimensions
- Width
- 31.5 in
- Length
- 31.5 in
- Height
- 17.7 in
Details
- Tabletop Material
- Fiber-reinforced Plastic(FRP)
- Tabletop Color
- White
- Style
- Modern
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Description
Bring an artistic yet casual feel to your home layout with the lovely Parvana coffee table. Made in Indonesia, this modern piece is adeptly crafted from resin. Its flared pedestal base provides superb stability while the scalloped outline lends rich visual texture from every angle. The Parvana will arrive fully assembled and features a round tabletop that proficiently accommodates a variety of layouts. An easy yet impactful addition, the Parvana coffee table is a fantastic blend of form and function.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.