Nakita Japandi Natural Jute Coffee Table
- Mfr # 252-13978-ZORO
- Zoro # G323547456
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Jute (Outer Surface), MDF
Assembled/Unassembled
Assembled
For Use With
Living Room
Tabletop Color
Natural Brown
Height
16.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252-13978-ZORO
- Zoro #
- G323547456
- UPC #
- 193271445493
- Country of Origin
- China
- Tabletop Material
- Natural Jute (Outer Surface), MDF
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
- Tabletop Color
- Natural Brown
- Style
- Japandi
Dimensions
- Height
- 16.9 in
- Width
- 35.8 in
- Length
- 35.8 in
Description
Cultivate an environment of ease with the soothing exuberance of the Nakita coffee table. Made in Vietnam, this Japandi piece consists of a sturdy wood frame beautifully embellished with woven jute. Its clean, modest silhouette blends perfectly with a variety of layouts while accentuating the superb geometry of the woven jute. The Nakita will arrive fully assembled and it is recommended to be used with a fitted glass tabletop for proper maintenance. Lending a quality of exotic ease, the Nakita coffee table adeptly anchors any arrangement. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.