Shop BALI & PARI
See all product information
Create Account
Adonis Natural Rattan Display Shelf
- Mfr # 262-14447-ZORO
- Zoro # G023546568
product price:Â
$
880.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Plywood(Shelves)
Color
Light Honey
Arm Style
Bohemian
Assembly
Assembled
For Use With
Multiple Rooms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-14447-ZORO
- Zoro #
- G023546568
- UPC #
- 193271475704
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Plywood(Shelves)
- Color
- Light Honey
- Arm Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Multiple Rooms
Dimensions
- Overall Height
- 67.3 in
- Overall Length
- 15 in
- Width
- 29.5 in
Description
Bring the eclectic beauty of Eastern design to your home with the lovely Adonis display shelf. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Six open shelves offer ample space to beautifully exhibit a variety of decorations in any shared space. The Adonis will arrive fully assembled and features an eye-catching pagoda top emblematic of graceful chinoiserie design. With its lightweight and breezy openwork panels, the Adonis display shelf brings effortless poise to any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.