Shop BALI & PARI
See all product information
Create Account
Nasnan Console Table with Seagrass and Bobbin Legs
- Mfr # 269-14669-ZORO
- Zoro # G323546916
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Material
Tabletop and Leg Core: Teakwood; Leg Outer Layer: Banana Tree Stem;
For Use With
Entryway
Width
45 in
Color
Natural Brown
Arm Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14669-ZORO
- Zoro #
- G323546916
- UPC #
- 193271497430
- Country of Origin
- Indonesia
- Material
- Tabletop and Leg Core: Teakwood; Leg Outer Layer: Banana Tree Stem;
- For Use With
- Entryway
- Color
- Natural Brown
- Arm Style
- Bohemian
- Assembly
- Unassembled
Dimensions
- Width
- 45 in
- Overall Length
- 17.7 in
- Overall Height
- 31.5 in
Description
Harvest a sense of rustic elegance in your space with the stunning Nasnan console table. Made in Indonesia, this bohemian piece consists of a teak wood frame embellished with woven seagrass. The subtle curve of the tabletop makes it a fantastic display area for any entryway, living room, or other open setting without overwhelming your space. The Nasnan requires assembly and features turned legs for a vibrant silhouette that draws attention to the rich texture of the seagrass. Delivering exotic charm with a minimalist profile, the Nasnan console table is sure to uplift any setting. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.