Chusi Natural Rattan Decorative Shelf
- Mfr # 260-14448-ZORO
- Zoro # G123546734
product price:Â
$
884.99
/ea
Key Features
Material
Natural Rattan, Plywood(Underneath Shelves)
Width
29.5 in
Assembly
Assembled
Size
4-Tier
Arm Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260-14448-ZORO
- Zoro #
- G123546734
- UPC #
- 193271475711
- Country of Origin
- Indonesia
Dimensions
- Width
- 29.5 in
- Size
- 4-Tier
- Overall Length
- 15.4 in
- Overall Height
- 68.9 in
Details
- Material
- Natural Rattan, Plywood(Underneath Shelves)
- Assembly
- Assembled
- Arm Style
- Bohemian
- For Use With
- Multiple Rooms
- Color
- Natural
Description
Cater to your needs while delighting in exotic design with the lovely Chusi storage cabinet. Made in Indonesia, this bohemian piece is handcrafted from natural rattan. Four open shelves offer the perfect solution for organizing and displaying a variety of decorations and beloved trinkets. The Chusi will arrive fully assembled and features a handwoven rattan exterior for a light, airy display from every angle. Rounded corners create a soothing silhouette, making the Chusi storage cabinet a handy and eye-catching addition to any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.