Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aiko Handwoven Natural Rattan Daybed with Cushion - Lounge Bed for Living Room, Bedroom, or Sunroom
- Mfr # 259-14240-ZORO
- Zoro # G023546728
product price:Â
$
1,151.99
/ea
Key Features
Material
Natural Rattan, Polycotton Fabric "60% Polyester, 40% Cotton", Foam
Color
Light Honey
Overall Width
80.3 in
Style
Coastal
Overall Length
35.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14240-ZORO
- Zoro #
- G023546728
- UPC #
- 193271464449
- Country of Origin
- Indonesia
Dimensions
- Overall Width
- 80.3 in
- Size
- 80-inch Wide
- Overall Length
- 35.4 in
- Overall Height
- 30.3 in
Details
- Material
- Natural Rattan, Polycotton Fabric "60% Polyester, 40% Cotton", Foam
- Color
- Light Honey
- Style
- Coastal
- Assembly
- Assembled
- For Use With
- Living Room
Description
Catch some afternoon rest in exotic style with the lovely Aiko daybed. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Ends embellished with latticed rattan pole create an astonishing display while maintaining a lightweight and supportive design. The Aiko will arrive fully assembled and is fitted with a removable cushion and pillows padded with especially plush foam and upholstered in soft fabric. Perfect for adding an atmosphere of tranquility, the Aiko daybed is a serene addition to any layout. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.