Shop BALI & PARI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Akemi Handwoven Natural Rattan Daybed with Cushion, Lounge Bed for Living Room, Bedroom, or Sunroom
- Mfr # 259-14241-ZORO
- Zoro # G223546825
product price:Â
$
1,208.99
/ea
Key Features
Material
Natural Rattan, Polycotton Fabric "60% Polyester, 40% Cotton", Foam
Color
Light Honey
Style
Coastal
For Use With
Living Room
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14241-ZORO
- Zoro #
- G223546825
- UPC #
- 193271464456
- Country of Origin
- Indonesia
Dimensions
- Size
- 83-inch Wide
- Overall Length
- 40.2 in
- Overall Height
- 26.4 in
- Overall Width
- 82.7 in
Details
- Material
- Natural Rattan, Polycotton Fabric "60% Polyester, 40% Cotton", Foam
- Color
- Light Honey
- Style
- Coastal
- For Use With
- Living Room
- Assembly
- Assembled
Description
Airy beauty with a bohemian aura defines the lovely Akemi daybed. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Latticed rattan pole embellishes each side of this piece for an exquisite display from every angle. The Akemi will arrive fully assembled and is fitted with a removable cushion and pillows padded with especially plush foam and upholstered in soft fabric. Sporting a lightweight and breezy design, the Akemi daybed imbues any space with serene charm. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.