Alara Hand-carved Suar Wood Side Table
- Mfr # 259-14282-ZORO
- Zoro # G923546767
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Suar Wood
Style
Bohemian
For Use With
Living Room
Assembled/Unassembled
Assembled
Length
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14282-ZORO
- Zoro #
- G923546767
- UPC #
- 193271466559
- Country of Origin
- Indonesia
Dimensions
- Length
- 13.8 in
- Size
- 14 in Wide
- Width
- 13.8 in
- Height
- 17.7 in
Details
- Tabletop Material
- Solid Suar Wood
- Style
- Bohemian
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown
Description
The refreshing splendor of the natural world arrives with the stunning Alara end table. Made in Indonesia, this bohemian piece is expertly handcarved from the trunk of a suar wood tree. Its flared pedestal base features a wavy, scalloped exterior rich with visual texture from every angle. The Alara will arrive fully assembled and showcases the raw grain and natural state of the wood, resulting in no two pieces being exactly alike. With a round tabletop ideal for decorations, the Alara end table is an exquisite household embellishment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.