Huxley Modern and Contemporary Natural Real Burl Wood End Table
- Mfr # 253-14029-ZORO
- Zoro # G423547530
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Real Burl Wood Veneer+ MDF, Mindi Wood(Legs), Plywood(Under table top)
For Use With
Living Room
Height
24 in
Length
18 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-14029-ZORO
- Zoro #
- G423547530
- UPC #
- 193271447190
- Country of Origin
- Indonesia
Dimensions
- Height
- 24 in
- Length
- 18 in
- Width
- 26 in
Details
- Tabletop Material
- Real Burl Wood Veneer+ MDF, Mindi Wood(Legs), Plywood(Under table top)
- For Use With
- Living Room
- Style
- Modern
- Tabletop Color
- Light Mappa Burl
- Assembled/Unassembled
- Assembled
Description
The genuine, effortless beauty of nature arrives in the form of the Huxley end table. Crafted in Indonesia, this modern piece consists of real natural burl wood. Its rectangular design brings convenient table space to any layout while scalloped detailing creates a captivating look from every angle. The Huxley will arrive fully assembled and showcases the rich knots and rolling grain unique to burl wood, resulting in no two pieces being exactly alike. A sleek piece rich with diverse geometry, the Huxley end table invigorates the mood of any interior.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.