Shop BALI & PARI
See all product information
Create Account
Alise Handwoven Seagrass Bar Stool with Mahogany Wood Frame - Chair for Home Bar, Earthy Brown
- Mfr # 259-14243-ZORO
- Zoro # G223546887
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Mahogany Wood, Natural Banana Fiber(Seat, Backrest), Fabric "100% Polyester", Foam
Color
Natural, Earthy Brown
Size
Bar Height, Seat Height of 28 in
Overall Height
41.3 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14243-ZORO
- Zoro #
- G223546887
- UPC #
- 193271464470
- Country of Origin
- Indonesia
- Material
- Solid Mahogany Wood, Natural Banana Fiber(Seat, Backrest), Fabric "100% Polyester", Foam
- Color
- Natural, Earthy Brown
- Assembly
- Assembled
- Style
- Bohemian
- For Use With
- Home Bar
Dimensions
- Size
- Bar Height, Seat Height of 28 in
- Overall Height
- 41.3 in
- Overall Width
- 18.1 in
- Overall Length
- 21.7 in
Description
Enjoy a more tropical ambiance in your space with the enchanting Alise bar stool. Made in Indonesia, this boho piece is constructed from solid mahogany wood and includes a fabric seat cushion. The backrest and seat are embellished with woven seagrass interlaced to form a smooth embrace. The Alise will arrive fully assembled and features ergonomic footrests on each side for enhanced relaxation. A candid presentation of exotic craftsmanship, the Alise bar stool transforms the mood of any occasion. Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.