Sofia Bohemian Natural Rattan Bar Stool
- Mfr # 248-13721-ZORO
- Zoro # G723546561
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Mahogany Wood, Fabric "80% Cotton, 20% Polyester", 100% Polyurethane Foam
Size
Bar Height
Overall Height
42 in
Style
Bohemian
For Use With
Home Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13721-ZORO
- Zoro #
- G723546561
- UPC #
- 193271424832
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Mahogany Wood, Fabric "80% Cotton, 20% Polyester", 100% Polyurethane Foam
- Style
- Bohemian
- For Use With
- Home Bar
- Color
- Natural
- Assembly
- Assembled
Dimensions
- Size
- Bar Height
- Overall Height
- 42 in
- Overall Width
- 17 in
- Overall Length
- 20.8 in
Description
Elevate the atmosphere of any occasion with the casual style of the Sofia bar stool. Handmade in Indonesia, the Sofia is comprised of a wood frame enveloped in natural rattan for a relaxed, tropical look. Its woven backrest provides excellent support while the removable seat cushion is upholstered in plush fabric for superb comfort. Fully assembled, the chair is fitted with a footrest for enhanced comfort. The modern design of the Sofia bar stool enhances any setting. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.