Bella Swivel Natural Rattan Counter Stool
- Mfr # 261-14162-ZORO
- Zoro # G223546535
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric "100% Polyester", Foam, Plywood(Underneath Seat)
Width
20.1 in
Length
22 in
Size
Counter Height
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14162-ZORO
- Zoro #
- G223546535
- UPC #
- 193271456468
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric "100% Polyester", Foam, Plywood(Underneath Seat)
- For Use With
- Dining Room
- Assembly
- Assembled
- Color
- French Grey
- Style
- Bohemian
Dimensions
- Width
- 20.1 in
- Length
- 22 in
- Size
- Counter Height
- Height
- 40.2 in
Description
Encapsulate the charm of a tropical getaway in your space with the tranquil design of the Bella counter stool. Made in Indonesia, this Bohemian piece consists of a natural rattan frame wrapped in woven embellishments. The removable seat cushion is padded with plush foam and upholstered in soft fabric for superb comfort. The Bella will arrive fully assembled and features ergonomic footrests on each side for enhanced relaxation. With a 360 swivel seat for enhanced leisure, the Bella counter stool brings a serene aura to any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.