Shop BALI & PARI
See all product information
Create Account
Palm Bohemian White Scallop Rattan Console Table
- Mfr # 252-14099-ZORO
- Zoro # G223547174
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan Weaving+Metal Frame, Plywood(Underneath Tabletop)
Color
White
Arm Style
Bohemian
Overall Length
19.3 in
Overall Height
30.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252-14099-ZORO
- Zoro #
- G223547174
- UPC #
- 193271452927
- Country of Origin
- Indonesia
Dimensions
- Overall Length
- 19.3 in
- Overall Height
- 30.7 in
- Width
- 54.3 in
Details
- Material
- Natural Rattan Weaving+Metal Frame, Plywood(Underneath Tabletop)
- Color
- White
- Arm Style
- Bohemian
- For Use With
- Entryway
- Assembly
- Assembled
Description
Carry an air of rustic elegance in your space with the stunning Palm console table. Made in Indonesia, this bohemian piece consists of a minimalist metal frame embellished with woven rattan meticulously handcrafted by skilled artisans. The scalloped design of the base creates a soothing presentation that draws attention to decorations placed on the tabletop. The Palm will arrive fully assembled and utilizes a broad, rectangular tabletop ideal for an entryway, living room, or other shared space. Uplifting the quality of any layout, the Palm console table brings a breath of exotic grace. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.